This item is Discontinued.

This item is Discontinued.
The Childrens Guardian Angel Wall Plaque (Discontinued)
Mfr #
KY240032
Zoro #
G905387357
UPC # 846092026326
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY240032
- Zoro #
- G905387357
- UPC #
- 846092026326
- Country of Origin
- China
Dimensions
- Width
- 21.5"W
- Depth
- 26"
- Height
- 5"
Description
Adopt your very own guardian angel with this amazingly sculpted, high-relief wall plaque created exclusively for Toscano! From the young children crossing the footbridge to their guardian hovering nearby, each exquisite detail in this over-two-foot-high work of art is painstakingly sculpted and cast in quality designer resin. 211⁄2"Wx5"Dx26"H. 11 lbs.