Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Furniture, Linens & Decor
  4. /
  5. Living Room Furniture
  6. /
  7. Accent Furniture and Storage
  8. /
  9. The Corinthian Pillar: Capital
This product has been discontinued.
Design Toscano

The Corinthian Pillar: Capital (Discontinued)

  • Mfr # JQ7665

  • Zoro # G605445821

Shop for similar items

Product Information

  • Brand Design Toscano
  • MFR # JQ7665
  • Zoro # G605445821
  • UPC #
    846092099696
  • Country of Origin China
  • Category Accent Furniture and Storage

Dimensions

Overall Depth 16"
Width 16"

Details

Medium 16"Wx16"Dx29"H. 26 lbs.
Small Base 8.5" dia.
Small Capital 16"Wx16"Dx16"H. 15 lbs.

Description

Holding your favorite cocktails poolside or cradling a lush fern near your outdoor spa, our Design Toscano-exclusive Corinthian Pillar is the epitome of classic beauty and grace. From its acanthus leaf capital to its fluted shaft, our quality designer resin replica is a faux stone-finished objet d'art like those that have served with timeless style in traditional and contemporary settings for over three centuries. Use four pillars as the legs of a garden table, two to make the base of an outdoor console, or a single pillar to make a statement as a garden focal point pedestal topped with one of our much-admired statues. 16"Wx16"Dx16"H. 15 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc