This item is Discontinued.

This item is Discontinued.
The Cremona Marble-Topped Accent Table (Discontinued)
Mfr #
DY120702
Zoro #
G405445809
UPC # 840798134682
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DY120702
- Zoro #
- G405445809
- UPC #
- 840798134682
- Country of Origin
- China
Dimensions
- Overall Depth
- 16½"
- Overall Height
- 28"
- Top Thickness
- ¾"
- Width
- 22"W
Details
- Drawer Interior
- 11½"Wx12"Dx3"H.
- Cabinet Interior Dimmention
- 16½"Wx13½"Dx14"H.
Description
Perfect next to a sofa, or alongside a Victorian bed, the exquisitely hand-carved, solid hardwood and rose-hued, hand-cut marble makes this versatile side table a true standout! Named after the Italian city renowned for its violins, our work of furniture art echoes the woodworkers' skill while rising on Corinthian columns toward a single storage cabinet door and spacious drawer with decorative handle. Our Design Toscano-exclusive replica showcases a solid expanse of marble to create an artistically functional work of furniture art. Simple assembly required. 22"Wx161⁄2"Dx291⁄2"H. 61 lbs.