
The Egyptian Grand Ruler Collection: Life-Size Horus Statue atop a Temple Column Mount (Discontinued)
- Mfr # NE23462
- Zoro # G705390229
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NE23462
Zoro #
G705390229
UPC #
846092014286
Country of Origin
Philippines
Dimensions
Height
91.5"
Depth
26 1/2 Inch
Width
26 1/2 Inch
Details
Material
Resin
Color
Gold Tones / Silver Tones
Item
Decorative Figure
Shape
Specialty
Weight
55 lbs
Description
We guarantee heads will turn toward this enormous, more than seven-foot tall indoor masterpiece whose wow factor rivals every other grande-scale Egyptian sculpture we've produced! Paying homage to Horus the Egyptian falcon god of divine order, our Toscano-exclusive statue is a more-than-powerful statement piece, complete with scepter and ankh, set upon a column sculpture plinth adorned with hieroglyphs. Muscular Horus is cast in quality designer resin and hand-painted in faux ebony and real gold and silver leaf. The Pharaoh's chief adviser stands upon a column ringed with traditional hand-scribed hieroglyphs and crowned with a traditional lotus capitol. This large-scale, display-quality indoor sculpture transforms any home bar, entertainment area or recreation room into something truly magnificent! Arrives in three pieces. 261⁄2"Wx261⁄2"Dx911⁄2"H. 59 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.