This item is Discontinued.

This item is Discontinued.
The Elephant's Triumph Sculptural Pedestal (Discontinued)
Mfr #
JE121915
Zoro #
G705445813
UPC # 846092017416
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE121915
- Zoro #
- G705445813
- UPC #
- 846092017416
- Country of Origin
- China
Dimensions
- Overall Depth
- 13"
- Overall Height
- 39.5"
- Width
- 13"W
Description
Breathtaking alone as sculptural art, this functional work of furniture art also promises to display treasures or greenery to optimum advantage atop its more than yard-tall pedestal. Boasting a magnificent beast of burden rearing on hind legs to showcase faux-ivory tusks, this centerpiece is cast in quality designer resin and meticulously hand-painted in natural tones and faux-wood for a touch of the exotic. 13"Wx13"Dx391⁄2"H. 29 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.