This item is Discontinued.

This item is Discontinued.
The Four Goddesses of the Seasons Statue: Autumn Statue & Plinth (Discontinued)
Mfr #
NE990058
Zoro #
G304385077
UPC # 846092070589
Country of Origin Philippines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE990058
- Zoro #
- G304385077
- UPC #
- 846092070589
- Country of Origin
- Philippines
Dimensions
- Depth
- 24 Inch
- Width
- 24 1/2 Inch
- Height
- 89 Inch
Details
- Weight
- 85 lbs
Description
An allegory conjuring the goddesses of the seasons in classic Baroque style, this lawn ornament is based on an English estate original and is mesmerizingly detailed from draped gown to handsome face. Cast in quality designer resin, our Design Toscano original is finished in antique stone for seasons of enjoyment. Statue: 21"Wx19"Dx611⁄2"H. 73 lbs. Plinth: 24"Wx24"Dx27"H. 58 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.