This item is Discontinued.

This item is Discontinued.
The Gargantuan Garden Gator Statue (Discontinued)
Mfr #
KY169
Zoro #
G504384351
UPC # 846092011544
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY169
- Zoro #
- G504384351
- UPC #
- 846092011544
- Country of Origin
- China
Dimensions
- Width
- 74"W
- Depth
- 26"
- Height
- 22"
Description
Unfortunately, this time our "Croc Hunter" didn't get away! If anything can, this high-quality, realistically hand-painted alligator will stun your neighbors and keep your garden free of all kinds of intruders! Watch out for the sharp teeth as you position this lifelike creature poolside or in a garden to ward away pests. Our six-foot gator is sculpted full-scale, then cast in designer resin and finished with the utmost authenticity Caution, teeth are very sharp. Hat and binoculars not included. Ships in two pieces. 26"Wx74"Lx22"H. 62 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.