This item is Discontinued.

This item is Discontinued.
The Golden Kiss Reclining Buddha Statue (Discontinued)
Mfr #
LY89060
Zoro #
G504385044
UPC # 840798124744
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY89060
- Zoro #
- G504385044
- UPC #
- 840798124744
- Country of Origin
- China
Dimensions
- Width
- 32.5"W
- Height
- 10"
- Depth
- 9.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
About to enter the parinirvana of the afterlife, the peacefully reclining Buddha is a historic pose dating to the second century. Sculpted with the serenity of the ancient monasteries, this dimensional work of decorative Asian art is cast in quality designer resin, hand painted in an ebony hue and kissed" with the golden glow of a life well lived. The peaceful Asian nature of this Basil Street Gallery exclusive sculpture allows it to set the perfect tone in a quiet spot for meditation in your home. 321⁄2"Wx91⁄2"Dx10"H. 11 lbs. "