This item is Discontinued.

This item is Discontinued.
The Last Supper Wall Frieze (Discontinued)
Mfr #
KY11448
Zoro #
G205387606
UPC # 846092007776
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY11448
- Zoro #
- G205387606
- UPC #
- 846092007776
- Country of Origin
- China
Dimensions
- Width
- 23"W
- Height
- 12"
Details
- Large Spiral
- 2.5"
Description
Honoring one of the most famous images of all time, this nearly-two-feet wide replica wall frieze draws upon Leonardo da Vinci's famed work, and then brings it into a new realm in dimensional bas-relief. This impressive museum replica is cast in quality designer resin and finished with the patina of an aged stone. Our timeless classic will fill a privileged place in home or gallery. 23"Wx21⁄2"Dx12"H. 9 lbs.