This item is Discontinued.

This item is Discontinued.
The Niche of St. Michael the Archangel Statue (Discontinued)
Mfr #
QS28022
Zoro #
G105390676
UPC # 846092095766
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS28022
- Zoro #
- G105390676
- UPC #
- 846092095766
- Country of Origin
- China
Dimensions
- Depth
- 3"
- Width
- 8.5"W
- Height
- 15.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
Michael, the Archangel defeating the devil, one of the most popular images in European Renaissance art, has been sculpted in its own decorative Baroque niche for altarpiece or wall. St. Michael, the Archangel has become the patron of policemen and soldiers. Individuals appeal to him for heavenly protection. Our Design Toscano exclusive is cast in quality designer resin and hand-painted to capture detail from the powerful wings to the architectural elements that adorn the intricate niche. 81⁄2"Wx3"Dx151⁄2"H. 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.