This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY7932
- Zoro #
- G705386956
- UPC #
- 846092006663
- Country of Origin
- China
Dimensions
- Height
- 5.5"H.
Details
- Glass Shade
- 16"dia.
- Table Lamp
- 16"dia.x41"H. 25 lbs.
- Floor Lamp
- 19"Wx17.5"Dx74.5"H. 66 lbs.
- Cord
- 96"L.
Description
Sized to impress (over six feet tall!) and inspired by the opulence of the French Art Deco period, the stunning design of this nearing life-size torchiere lamp reveals itself as a sensual statement piece that blends art and architecture. Hundreds of individually sculpted feathers surround a breathtaking 360-degree sculpt cast in quality designer resin, finished in faux bronze and culminating in a frosted cream glass shade. Pedal switch; accepts your 60-watt bulb. 19"Wx171⁄2"Dx741⁄2"H. 66 lbs.