This item is Discontinued.

This item is Discontinued.
The Peacock Goddess Torchiere Tabletop Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY793261
- Zoro #
- G605386919
- UPC #
- 846092095537
- Country of Origin
- China
Dimensions
- Height
- 41"
- Width
- 16"
- Shade Dimensions
- 5 1/2 Inch (H)
Details
- Material
- Glass / Resin
- Finish
- Bronze Tones
- Weight
- 25 lbs
- Application
- Bedroom / Foyer / Living Room / Office, Indoor
- Lamp Type
- Table Lamps
- Cord
- 96 Inch (L)
Description
Sized to impress (more than three feet tall!) and inspired by the opulence of the Art Deco period, the stunning design of torchiere lamp reveal itself as sensual statement pieces that blend art and architecture. Hundreds of individually sculpted feathers surround this Basil Street-exclusive 360-degree work cast in quality designer resin, finished in faux bronze, and culminating in frosted cream glass shade. Accept your 60-watt bulbs; pedal switch. 16"dia.x41"H. 25 lbs.