This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY4039
- Zoro #
- G305387643
- UPC #
- 846092073412
- Country of Origin
- China
Dimensions
- Width
- 22"W
- Height
- 22"
- Depth
- 4"
Description
Echoing the inspired designs of the Arts and Crafts era, this almost two-foot-diameter sculpture boasts an intricate pattern and palette that celebrates nature's showiest bird. The elegant peacock is cast in quality designer resin before being hand-painted in the Persian palette of dark blue, turquoise and lemon yellow that epitomizes De Morgan's style. The artist was a lifelong friend of William Morris and a one-time artist for Morris & Co. This two-dimensional, quality decor piece is - as you'd expect - found only at Basil Street Gallery! 22"dia.x4"D. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.