This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1088
- Zoro #
- G305386615
- UPC #
- 846092006472
- Country of Origin
- China
Dimensions
- Width
- 7"W
- Depth
- 7"
- Height
- 17"
Description
As he created this three-dimensional rendering, the artist was inspired by the graceful lines and explosive color of the regal peacock wrapping colorful plumage around a timelessly classic plinth. At nearly a foot-and-a-half tall, his elegant bird is cast in quality designer resin before being exquisitely hand-painted in iridescent tones for home or garden gallery. 7"dia.X17"H. 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.