This item is Discontinued.

Design Toscano The Petroika Collection: Larissa Romanov Style Enameled Egg FH1076

The Petroika Collection: Larissa Romanov Style Enameled Egg (Discontinued)

  • Mfr # FH1076
  • Zoro # G405386751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH1076
Zoro #
G405386751
UPC #
846092005611
Country of Origin
China

Dimensions

Height
6 1/2 Inch
Width
3 Inch
Depth
3 Inch

Details

Shape
Oval
Item
Decorative Object
Color
Greens / Pewters
Weight
1 lbs

Description

Our Petroika enameled egg boasts the most vibrantly green hues we've ever seen! Originally fashioned more than a century ago by the House of Romanov's imperial jeweler who designed eggs for the Russian Czarina Maria, our own collectible egg boasts the same intricate metalwork, lost wax pewter-casting method, hand-painted green enamel and magnetic closure as the originals. Larissa boasts a tiny pearl crown. Our exclusive work of art is an instant family heirloom! 3"dia.x61⁄2"H. 1 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.