This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS929064
- Zoro #
- G905381829
- UPC #
- 840798115919
- Country of Origin
- China
Dimensions
- Depth
- 1"
- Width
- 1"W
- Height
- 3"
Description
It's a scream! We've transformed one of the world's most memorable works of art into a 3-dimensional ornament for your tree, present wrapping decor or anywhere else you need to let off a little steam! Created exclusively by Design Toscano for On The Wall Productions, Inc, our ornament is cast in quality designer resin, fully hand-painted, and fitted with a matching ribbon hanger. This one-of-a-kind Christmas tree or package decoration is the perfect gift to symbolize that feeling we all have when holiday family time gets to be a little too much! Each: 1"Wx1"Dx3"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.