This item is Discontinued.

This item is Discontinued.
The Spirit of Goodwill Garden Angel Statue (Discontinued)
Mfr #
LY721047
Zoro #
G705386574
UPC # 840798137409
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY721047
- Zoro #
- G705386574
- UPC #
- 840798137409
- Country of Origin
- China
Dimensions
- Height
- 10.5"
- Width
- 7.5"W
- Depth
- 5.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
With an attitude of kindness and friendliness, our cherubic angel sculpture gently cradles one of God's creatures in the palm of her hand. Expertly sculpted with a wonderfully detailed face, exquisite feathered wings and a crown of roses, our Design Toscano-exclusive angel statue is cast in quality designer resin with an antiqued, two-tone finish. This heavenly gift is sculpted 360 degrees and adorable from any angle in your home or garden.