This item is Discontinued.

This item is Discontinued.
The Swamp Beast Crocodile Garden Statue (Discontinued)
Mfr #
JE111535
Zoro #
G004385643
UPC # 846092000722
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE111535
- Zoro #
- G004385643
- UPC #
- 846092000722
- Country of Origin
- China
- Weight
- 15 lbs
Dimensions
- Width
- 37"
- Depth
- 13.5"
- Height
- 4.5"
Description
Imagine the look of surprise when neighbors see this more than yard-long croc peeking from your flowerbed, pond or pool! Amazingly sculpted, from webbed feet to scaly tail, this Toscano exclusive features natural coloring and texture so real that he'll have even YOU doing a double-take! Cast in quality designer resin, our sharp-toothed reptile is hand-painted for true authenticity. 37"Wx131⁄2"Dx41⁄2"H. 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.