This item is Discontinued.

This item is Discontinued.
Themis, Goddess of Justice Sculpture: Large (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY1107
- Zoro #
- G705386611
- UPC #
- 846092023226
- Country of Origin
- China
Dimensions
- Height
- 36.5"
- Depth
- 12.5"
- Width
- 12.5"
Details
- Scales
- 6"Wx1.75"Dx7.75"H.
Description
Themis, the Greek goddess of justice, is blindfolded for impartiality and traditionally holds balanced scales and a sword. Our elegant sculpture proudly displays the same amazing details. Virtually indistinguishable from gallery bronzes, our replica is actually cast in designer resin as signature work of art for home, office or garden. Large: 121⁄2"Wx121⁄2"Dx361⁄2"H. 21 lbs.