This item is Discontinued.

This item is Discontinued.
Tranquil Guardian Angel Statue (Discontinued)
Mfr #
SH94196
Zoro #
G104385024
UPC # 846092096367
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH94196
- Zoro #
- G104385024
- UPC #
- 846092096367
- Country of Origin
- China
Dimensions
- Width
- 13"W
- Height
- 27.5"
- Depth
- 13"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Basin Dimmension
- 8"Wx6"Dx2"H.
Description
Gently offering up her cherubic shell font, this heavenly angel sculpture is the very vision of an angelic, winged spirit sent from above. Peace emanates from the sweet face, while details from feathered wings to the soft folds of her angel gown are skillfully captured in high-quality designer resin with an antique stone finish. Our Design Toscano tranquil Angel guardian statue will set the mood in a flower bed or a quiet corner of meditation, yet is also a quietly monumental, over two-foot-tall work of art perfect for any church, serene garden or home gallery. 13"Wx13"Dx271⁄2"H. 10 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.