This item is Discontinued.

This item is Discontinued.
Trumpeting Angels of St. Peters Square: Set of Boy & Girl Angels (Discontinued)
Mfr #
JE930801
Zoro #
G905390364
UPC # 846092000791
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JE930801
- Zoro #
- G905390364
- UPC #
- 846092000791
- Country of Origin
- China
- Large Spiral
- 8.5"
- Trumpet
- 1.75dia (widest part) x 7.25L
Dimensions
- Width
- 7"
- Height
- 13.5"
- Boy Width
- 7"
- Boy Depth
- 8.5"
- Boy Height
- 13.5"
Description
We were so taken by artist Gian Lorenzo Bernini's angel statues at the Borghese Gallery in Rome that we had these finely detailed pair-a boy and a girl cherub-sculpted in the Italian Baroque style. With gracefully tapered horns and sophisticated faux gold finish, these quality designer resin Italian-style putti sculptures bring instant refinement to any home. These baby cherub works of art are awe-inspiring gifts to yourself or other angel statue collectors! Each approx. 7"Wx81⁄2"Dx131⁄2"H. 3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.