This item is Discontinued.

This item is Discontinued.
Tutankhamen Sarcophagus CD Cabinet (Discontinued)
Mfr #
FY89119
Zoro #
G905446177
UPC # 846092007578
Country of Origin Philippines
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FY89119
- Zoro #
- G905446177
- UPC #
- 846092007578
- Country of Origin
- Philippines
Dimensions
- Overall Depth
- 11"
- Overall Height
- 27"
- Width
- 9"W
Description
What looks like the scaled ancient Egyptian sarcophagus of the beloved King Tut is actually a CD cabinet that holds up to 56 discs on four shelves. Handcrafted of solid wood with resin details, it is hand finished in regal real gold leaf and a palette of jewel tones to add exotic Egyptian flair to your home or office decor. 9"Wx11"Dx27"H. 23 lbs.