This item is Discontinued.

This item is Discontinued.
Unbridled Power Equestrian Horse Statue: Grande (Discontinued)
Mfr #
KY51814
Zoro #
G704384731
UPC # 846092098668
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY51814
- Zoro #
- G704384731
- UPC #
- 846092098668
- Country of Origin
- China
Dimensions
- Grande Height
- 52"
- Grande Depth
- 20"
- Life Size
- 71"Wx29"Dx82"H. 136 lbs.
- Life Size Base
- 35"Wx27.5"Dx3.5"H.
- Grande Width
- 42"
Details
- Grande Base
- 23.5"Wx18.5"Dx3"H.
Description
Rearing back as a striking horse silhouette showcasing the power of muscular rear legs, the unbridled power of this wild stallion becomes one of the most impressively elegant equine sculptural works of art in recent memory. Since Renaissance times, the measure of an artist's talent was measured by the ability to sculpt a heroic equestrian statue with flying mane, and this signature sculpt for outdoor garden or gallery succeeds masterfully! Cast in quality designer resin reinforced with fiberglass for strength, each impressively-sized sculpt, exclusive to Design Toscano, boasts a faux stone finish to rival museum originals. Grande:42"Wx20"Dx52"H. 42 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.