This item is Discontinued.

This item is Discontinued.
Uraeus, Egyptian Cobra God Altar Lamp, PK 2 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY97497
- Zoro #
- G405386935
- UPC #
- 840798125277
- Country of Origin
- China
Dimensions
- Height
- 21"
- Width
- 6.5"W
- Depth
- 6.5"
Details
- Resin Shade Dia
- 6" Dia.
Description
Shed some light on your exotic decor with the stylized, upright form of an Egyptian cobra snake, symbol of royalty, deity and divine authority. Sculpted with desert detail from scaled skin to coiled tail, our Design Toscano exclusive serpent is cast in quality designer resin and hand-painted in faux metallic tones before being fit with a hand-crafted amber resin shade. Add your 15-watt bulb and turn the switch on cord to watch our asp glow! 61⁄2dia.x21"H. 4 lbs."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.