This item is Discontinued.

This item is Discontinued.
Urns and Barrel Cascading Waterfall Illuminated Garden Fountain (Discontinued)
Mfr #
QN1638
Zoro #
G604385753
UPC # 840798125048
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QN1638
- Zoro #
- G604385753
- UPC #
- 840798125048
- Country of Origin
- China
Dimensions
- Width
- 31 1/2 Inch
- Height
- 27 Inch
- Depth
- 20 1/2 Inch
Details
- Weight
- 57 lbs
Description
Reminiscent of the Italian countryside to be discovered outside any picturesque village in Italy, this rustic , features multiple streams cascading from all five urns into the barrel basin creating the relaxing sound of water music and a peaceful meditative atmosphere. With the bottom barrel pool highlighted by the included LED lights, you can even enjoy this garden fountain in the evening. Cast in quality designer resin and hand-finished to replicate natural wood, stone and ancient clay urns, our garden fountain also features an integrated, UL-listed indoor/outdoor pump that constantly recycles water from a hidden reservoir and low-voltage LED lights for dramatic effect. Another creative sculptural fountain and investment in garden art from Design Toscano! Simple assembly required. 311⁄2"Wx201⁄2"Dx27"H. 57 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.