This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY07458
- Zoro #
- G305386899
- UPC #
- 846092073382
- Country of Origin
- China
- Switch
- The switch is located 16" from the base.
- Pink Stained Glass Shade
- 5"Dia.x6"H.
- Base
- 7.25"dia.
- Cord
- 64"L.
Description
Like the graceful petals of a tulip, five individually hand-cut and foiled pieces of stained art glass bow to form a Victorian style lamp that glows with a welcoming warmth. Our Design Toscano exclusive is set atop a quality designer resin base finished in faux aged bronze, this period piece adds instant character to any room. Accepts your 40-watt bulb; switch on cord. 9"Wx71⁄2"Dx161⁄2"H. 6 lbs.