This item is Discontinued.

This item is Discontinued.
Victorian Peacock Torchiere Sculptural Table Lamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KY7509
- Zoro #
- G505386903
- UPC #
- 840798112888
- Country of Origin
- China
- Cord
- 67"L.
- Glass Tulip Shade
- 5" Dia.
Description
The characteristically colorful plumage of twin peacocks entwines and fans out to form a torchiere style base that meets an equally impressive, fluted and frosted glass shade. In pure Victorian style, this Basil Street Gallery exclusive foot-and-a-half tall lamp is ready to take its proud place on console, mantle or boudoir dresser. The meticulously sculpted, 360-degree sculpted base is cast in quality designer resin and brilliantly hand painted to highlight each elegantly ornamental feather. Switch on cord; accepts your 15-watt type B bulb. 61⁄2"dia.x17"H. 7 lbs.