This item is Discontinued.

This item is Discontinued.
Vintage Faucet Garden Planter (Discontinued)
Mfr #
MH111491
Zoro #
G104386397
UPC # 846092050437
Country of Origin China
Category Planters & Window Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH111491
- Zoro #
- G104386397
- UPC #
- 846092050437
- Country of Origin
- China
Dimensions
- Width
- 12.5"
- Height
- 42.5"
- Depth
- 12"
Details
- Floor to top of bucket
- 27.5"H.
- Bucket Dimmentions
- 10"dia.x9"D.
Description
Though it's all for show, the 31⁄2 foot tall, vintage spigot is still a perfect perch for the sweet trio of garden birds that rests on this whimsical piece for home or garden. Whether you fall in love with it as a planter for herbs and flowers or as a holder for your bucket of iced beverages, you'll admire its weathered, verdigris metal construction. 121⁄2"Wx12"Dx42"H. 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.