This item is Discontinued.

This item is Discontinued.
Virgin Mary of the Miraculous Medal Italian-Style Font Statue (Discontinued)
Mfr #
QS282314
Zoro #
G905386619
UPC # 840798125154
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS282314
- Zoro #
- G905386619
- UPC #
- 840798125154
- Country of Origin
- China
Dimensions
- Width
- 7 Inch
- Height
- 12 Inch
Details
- Weight
- 2 lbs
- Font Opening
- 5 Inch (W) X 2 Inch (D) X 1 1/2 Inch (H)
- Large Spiral
- 4 1/2 Inch
Description
Originated by Saint Catherine Labour following her apparitions of the Blessed Virgin Mary in Paris, the medals heralded in this religious statue remind the faithful to receive God s grace. Designed for a tabletop, this Italian-style antique replica niche grotto with font for holy water shelters the Holy Mother and creates an instant spot for meditation in home or garden. Cast in quality designer resin exclusively for Design Toscano, this sacred shrine is hand painted in quietly contemplative hues. 7"Wx41⁄2"Dx12"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.