This item is Discontinued.

This item is Discontinued.
Wandering Leaf Cascading Metal Tower Fountain (Discontinued)
Mfr #
FU71592
Zoro #
G504385792
UPC # 846092097937
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FU71592
- Zoro #
- G504385792
- UPC #
- 846092097937
- Country of Origin
- China
Dimensions
- Height
- 84"
- Depth
- 14"
- Width
- 14"W
Description
Sculptural and stylish, we've never come across a statement fountain quite like this before! Boasting engineered, aged metal leaves, hand-crafted metal vine accents and sweet water music, the Wandering Leaf Cascading Fountain is sure to be the crowning statement in your home or on your patio. Fourteen cascading streams of water flow endlessly from each stylized metal leaf basin to create an oasis with a peaceful, meditative atmosphere. At 7 feet tall, the Wandering Leaf Tower is one of the largest metal fountains we've ever offered. This investment in fountain art features an integrated, UL-listed, indoor/outdoor pump. Bring inside during freezing temperatures. 14"Wx14"Dx84"H. 28 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.