This item is Discontinued.

This item is Discontinued.
Wee Rulers of the Egyptian Realm Statue, PK 2 (Discontinued)
Mfr #
QS9241066
Zoro #
G605390725
UPC # 840798127707
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS9241066
- Zoro #
- G605390725
- UPC #
- 840798127707
- Country of Origin
- China
Dimensions
- Height
- 6"
- Width
- 2.5"W
- Depth
- 2.5"
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
Description
If legend tells tales of tiny, supernatural wee ones who inhabited a magical kingdom beneath the surface of the earth, who are we to argue? Our Wee Pharaoh and Wee Queen statues could well have been the very entities who wielded sword and scepter in the tiny dynasties of ancient Wee Egypt. Cast in quality designer resin to capture tongue-in-cheek details from ornate headdresses to hieroglyphs, each wee sculpture is hand painted with gold-toned details and the colors of the Egyptian palette exclusively for Design Toscano. Great gifts! Each approx. 21⁄2 Wx21⁄2 Dx6 H. 1⁄2 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.