This item is Discontinued.

This item is Discontinued.
William Shakespeare Grande-Scale Sculptural Bust (Discontinued)
Mfr #
NE86794
Zoro #
G105386600
UPC # 846092038787
Country of Origin Philippines
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE86794
- Zoro #
- G105386600
- UPC #
- 846092038787
- Country of Origin
- Philippines
- Material
- Resin / Stone
- Item
- Decorative Figure
- Shape
- Specialty
- Weight
- 25 lbs
- Color
- Whites
Description
Adopt the stately lineage of classic British homes with this grand-scale bust, artistically replicated from the original 19th-century English antique. Born in the village of Stratford-upon-Avon in Warwickshire, "The Bard of Avon" (1564-1616) has profoundly influenced the literary and social culture of Western civilization. Shakespeare wrote highly successful dramatic and comedic works including Hamlet, King Lear and Romeo and Juliet. An investment in classic European sculpture, our impressive life-size sculptural bust is cast in quality designer resin with a faux stone finish as a sophisticated statement piece for your garden or home. 20"Wx14"Dx31"H. 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.