This item is Discontinued.

This item is Discontinued.
Wingspan Bald Eagle Statue (Discontinued)
Mfr #
KY10123
Zoro #
G405390499
UPC # 846092008025
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KY10123
- Zoro #
- G405390499
- UPC #
- 846092008025
- Country of Origin
- China
Dimensions
- Depth
- 6"
- Width
- 16"W
- Height
- 12.5"
Details
- Base Dims
- 7"Wx6"D.
Description
Boasting an almost foot-and-a-half wingspan, this figurine of the American bald eagle symbolizes the pride of a nation. Coveted patriotic art by a heralded artist, Crosa's eagle is cast in quality designer resin and hand-painted with exquisite detail from feathered wings to steely gaze. This gallery-quality collectible is set atop a solid wood base with a brass plate displaying the artist's name. 16"Wx6"Dx121⁄2"H. 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.