This item is Discontinued.

This item is Discontinued.
Woodland Buck Deer Statue (Discontinued)
Mfr #
LY88195
Zoro #
G804385072
UPC # 840798106627
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LY88195
- Zoro #
- G804385072
- UPC #
- 840798106627
- Country of Origin
- China
Dimensions
- Width
- 23.5"W
- Depth
- 13"
- Height
- 37.5"
Description
Our buck deer statue is a real garden trophy! Sure to be the most striking animal silhouette in your year-round landscape, our majestic deer sculpture with his wide antlers is scaled for proud display in your flower garden or lawn. Our male stag deer sculpture is cast in quality designer resin and hand-painted in a naturalistic palette one piece at a time. Cast exclusively for Design Toscano, this woodland lawn ornament buck makes a wonderful gift for any sportsman or lover of nature. 231⁄2"Wx13"Dx371⁄2"H. 14 lbs.