This item is Discontinued.

This item is Discontinued.
Zairen, the Zebra Sculpture (Discontinued)
Mfr #
NG32550
Zoro #
G604386194
UPC # 846092001637
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NG32550
- Zoro #
- G604386194
- UPC #
- 846092001637
- Country of Origin
- China
Dimensions
- Depth
- 10.5"
- Height
- 35.5"
- Width
- 31"W
Details
- Application
- Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
This exceptional work of art lends a touch of exotic flair to even the most domestic setting! As one of our most exotic statement pieces ever, Zairen, the Zebra statue is sculpted at almost a full yard tall and cast in quality designer resin to capture every lifelike Zebra detail, from swishing tail to perky ears. Imagine your guests' expressions at spying this meticulously hand-painted, bold black-and-white Design Toscano-exclusive in a flowerbed or along a garden path! 31"Wx101⁄2"Dx33"H. 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.