This item is Discontinued.

This item is Discontinued.
Zebra and Giraffe Menagerie African Totem Statue (Discontinued)
Mfr #
QS92050
Zoro #
G105390621
UPC # 846092074181
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QS92050
- Zoro #
- G105390621
- UPC #
- 846092074181
- Country of Origin
- China
Dimensions
- Height
- 19.5"
- Width
- 4.5"W
Details
- Large Spiral
- 3.5"
Description
Four stylized zebras and giraffes are stacked in unique succession in this uniquely contemporary totem tower sculpture created exclusively for Design Toscano. With safari flair, this foot-and-a-half tall animal sculpture is created by African artist Komnan Ohene, then cast in quality designer resin and hand-painted in a natural palette. 41⁄2"Wx31⁄2"Dx191⁄2"H. 2 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.