This item is Discontinued.

Designer Fabrics C043 54 in. Wide Grey; Preshrunk Washed Jean Denim Fabric C043

This item is Discontinued.

Designer Fabrics

C043 54 in. Wide Grey; Preshrunk Washed Jean Denim Fabric (Discontinued)

Mfr # C043
Zoro # G104123343
UPC # 747925145453
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C043
Zoro #
G104123343
UPC #
747925145453
Country of Origin
China

Description

Grey, preshrunk washed jean denim fabric by the yard is an upholstery jean denim fabric. The fabric exceeds 30,000 double rubs (15,000 considered heavy duty).

Features
  • Great for residential and commercial upholstery
  • Material: preshrunk jean denim, made in america, machine washable
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown railroaded, but non-directional
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.