C109 54 in. Wide Aqua Green; Solid Outdoor Indoor Marine Duck Scotchgard Upholstery Fabric

  • Mfr # C109

  • Zoro # G904124366


product price:  $64.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C109
Zoro #
G904124366
UPC #
747925147457
Country of Origin
China

Description

Aqua green, solid outdoor indoor marine duck scotchgard upholstery fabric by the yard, is an upholstery grade outdoor indoor fabric. The fabric material is water and uv resistant. The fabric also has scotchgard for increased protection.

Features
  • Great for residential, commercial, automotive and outdoor/marine upholstery, slipcovers
  • Material: solution acrylic dyed, weather resistant (marine grade)
  • Durability: heavy duty: 70,000+ double rubs (15,000 is considered heavy duty)
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: shown not railroaded, but non-directional
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.