Shop DESIGNER FABRICS
Create Account
C426 54 in. Wide Green; Blue And Red; Floral Outdoor; Indoor; Marine Upholstery Fabric
- Mfr # C426
- Zoro # G104122278
product price:Â
$
54.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C426
- Zoro #
- G104122278
- UPC #
- 747925140328
- Country of Origin
- China
Description
Green, blue and red, floral outdoor, indoor, marine upholstery fabric by the yard, is an upholstery grade indoor and outdoor fabric. It can be used for all indoor and outdoor applications. It is scotchgarded, and is mildew, fade, water, and bacteria resistant.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: acrylic, weather resistant (marine grade), made in america
- Repeat: horizontal 26.5 x vertical 24 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.