Shop DESIGNER FABRICS
Create Account
C857 54 in. Wide Blue; Solid Plain Velvet Automotive; Residential And Commercial Upholstery Velvet
- Mfr # C857
- Zoro # G904123949
product price:Â
$
57.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C857
- Zoro #
- G904123949
- UPC #
- 747925146054
- Country of Origin
- China
Description
Blue, solid plain velvet automotive, residential and commercial upholstery velvet by the yard is an upholstery grade velvet fabric. Our classic and crushed velvets are great for residential, commercial and automotive uses. This velvet is machine washable. Unlike many cheaper options, this velvet is made in america and exceeds 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: nylon velvet, made in america, machine washable
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.