Shop DESIGNER FABRICS
Create Account
D788 54 in. Wide Dark Red; Chenille Commercial; Residential And Church Pew Upholstery Fabric
- Mfr # D788
- Zoro # G104123305
product price:Â
$
66.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D788
- Zoro #
- G104123305
- UPC #
- -
- Country of Origin
- China
Description
Dark red, chenille commercial, residential and church pew upholstery fabric by the yard, is an upholstery grade chenille fabric. It is great for residential, commercial, hospitality and worship applications. This fabric is very durable, as it exceeds 100,000 double rubs.
Features- Great for residential and commercial upholstery
- Material: woven polyester chenille
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.