This item is Discontinued.

This item is Discontinued.
Designer Fabrics A011 54 in. Wide ; Classic Route 66; Motels; Diners; And Gas Pumps; Themed Tapestry Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A011
- Zoro #
- G604124307
- UPC #
- 747925129866
- Country of Origin
- China
Description
Classic route 66, motels, diners, and gas pumps, themed tapestry upholstery fabric by the yard, is an upholstery grade fabric that is great for residential and commercial applications. This tapestry fabric is unique in its design and its durability. This fabric will exceed 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for cabins, lodges, homes and businesses
- Material: cotton and polyester
- Repeat: horizontal 12 x vertical 15 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.