This item is Discontinued.

This item is Discontinued.
Designer Fabrics C173 54 in. Wide Brown Soft Luxurious Microfiber Velvet Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C173
- Zoro #
- G404124842
- UPC #
- 747925131562
- Country of Origin
- China
Description
Brown soft luxurious microfiber velvet upholstery fabric by the yard, upholstery fabric combines luxury with durability. This velvet can be used for all indoor upholstery needs, and looks even better in person!
Features- Great for indoor upholstery
- Material: polyester and nylon
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.