This item is Discontinued.

This item is Discontinued.
Designer Fabrics E610 54 in. Wide Diamond Ivory And Silver Damask Upholstery And Window Treatment Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E610
- Zoro #
- G604124970
- UPC #
- 747925148614
- Country of Origin
- China
Description
Diamond ivory and silver damask upholstery and window treatment fabric by the yard is an upholstery and window treatment fabric. The fabric can also be used for bedding as well.
Features- Great for residential upholstery, slipcovers and window treatments
- Material: woven polyester
- Repeat: horizontal 2 x vertical 1.75 in.
- Light weight fabric
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.