This item is Discontinued.

This item is Discontinued.
Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G012
- Zoro #
- G404125184
- UPC #
- 747925151249
- Country of Origin
- China
Description
Burgundy red, textured alligator faux leather vinyl by the yard is a faux leather animal skin upholstery vinyl. The vinyl is very durable, and is suitable for automotive, commercial and residential uses. The vinyl is cleanable with soap and water.
Features- Great for residential, commercial and automotive upholstery
- Material: polyurethane (pvc free)
- Repeat: horizontal 7.5 x vertical 9 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material