This item is Discontinued.

This item is Discontinued.
Designer Fabrics G394 54 in. Wide Black; Shiny Alligator Upholstery Faux Leather (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G394
- Zoro #
- G904124168
- UPC #
- 747925129255
- Country of Origin
- China
Description
Black, shiny alligator look upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl and polyurethane
- Repeat: horizontal 11.5 x vertical 11.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water