This item is Discontinued.

This item is Discontinued.
Designer Fabrics H850 54 in. Wide Green And Purple; Floral Leaf Tapestry Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H850
- Zoro #
- G404122589
- UPC #
- -
- Country of Origin
- China
Description
Green and purple, floral leaf tapestry upholstery fabric by the yard, is a durable tapestry upholstery fabric. It is great for all indoor applications. This pattern exceeds 50,000 double rubs.
Features- Great for residential, commercial and automotive upholstery
- Material: polyester and cotton
- Repeat: horizontal 25.0 x vertical 14.0 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.