This item is Discontinued.

This item is Discontinued.
Designer Fabrics J740 54 in. Wide Blue; Beige; Orange And White; Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J740
- Zoro #
- G804122356
- UPC #
- 747925139247
- Country of Origin
- China
Description
Southwest check upholstery fabric blue, beige, orange and white, upholstery fabric by the yard, is an upholstery grade fabric. The fabric is southwestern and lodge styled. It is rated heavy duty.
Features- Great for residential, commercial and automotive upholstery
- Material: olefin and polyester, made in america
- Repeat: horizontal 0.75 x vertical .75 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.