This item is Discontinued.

This item is Discontinued.
Designer Fabrics K0000R 54 in. Wide ; Green Authentic Cotton Velvet Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0000R
- Zoro #
- G204122819
- UPC #
- 747925142339
- Country of Origin
- China
Description
Green authentic cotton velvet upholstery fabric by the yard, is a 100 percent cotton velvet. The difference between this velvet and cheaper alternatives is the durability, feel and material. Request a free sample today.
Features- Great for residential and commercial upholstery, slipcovers and window treatments
- Material: 100% cotton velvet, made in america
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner