This item is Discontinued.

This item is Discontinued.
Designer Fabrics K0021C 54 in. Wide Red; Orange; Yellow; Green And Black; Floral Paisley Contemporary Upholstery Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0021C
- Zoro #
- G204123571
- UPC #
- 747925146429
- Country of Origin
- China
Description
Red, orange, yellow, green and black, floral paisley contemporary upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.
Features- Great for residential, commercial and automotive upholstery and window treatments
- Material: polyester
- Repeat: horizontal 29 x vertical 19 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: water based cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.